This item is Discontinued.

Otc 3/4" Drive Socket Set SAE 6 Pieces 2 in to 2 3/4 in , Black Oxide 9814

This item is Discontinued.

Otc

3/4" Drive Socket Set SAE 6 Pieces 2 in to 2 3/4 in , Black Oxide (Discontinued)

Mfr # 9814
Zoro # G2306026
UPC # 731413013911
Country of Origin United States
Category Socket Sets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9814
Zoro #
G2306026
UPC #
731413013911
Country of Origin
United States

Dimensions

Drive Size
3/4"
Socket Size Range
2 in to 2 3/4 in
Socket Depth
Standard
Container Height
3 in
Standard Socket Style/Size
Standard 6-Point: 2 in, 2 1/8 in, 2 1/4 in, 2 3/8 in, 2 5/8 in, 2 3/4 in
Container Length
10 7/16 in
Wall Thickness
1/8 in
Container Width
6 1/2 in
Standard Socket Size
2 in, 2 1/8 in, 2 1/4 in, 2 3/8 in, 2 5/8 in, 2 3/4 in
Socket Size
3/4 in, 2 in, 2 1/8 in, 2 1/4 in, 2 3/8 in, 2 5/8 in, 2 3/4 in
Standard Socket Sizes
2 in, 2 1/8 in, 2 1/4 in, 2 3/8 in, 2 5/8 in, 2 3/4 in

Details

Item
Socket Set
Number of Pieces
6
Includes
(6) Set Includes: 2", 2-1/8", 2-1/4", 2-3/8", 2-5/8", 2-3/4"
Finish
Black Oxide
Deep Socket Point Styles Included
None
Measurement Type
SAE
Impact Rated
No
Tether Capable
Tether Capable
Std. Socket Point Styles Included
6
Sockets Included
(6) 6-Point
Ratchets Included
None
Flex Socket Point Styles Included
None
Drive Type
Hand
Material
Steel
Socket Type
6 Pt Std
SAE or Metric
SAE
Insulated
No
Tether Style
Tether Capable
Piece Count Range
2 to 25
Includes Drive Tools
Drive Tools Not Included
Includes Deep Sockets
Deep Sockets Not Included
Includes Socket Bits
Socket Bits Not Included
Number of Standard Sockets
6
Number of Sockets
6
Non-Sparking
Yes
Tether Ready
No
Includes Flex Sockets
Flex Sockets Not Included
Bolt Clearance
3 in
Includes Wrenches
Wrenches Not Included
Non-Magnetic
No
Socket Shape
6-Point
Includes Standard Sockets
Standard Sockets Included
Flex Socket Count/Style
None
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable

Description

Product details about the OTC - 9814 Socket Set.
A socket set is a versatile toolkit comprising various sized sockets and ratchets designed to fit a range of nuts and bolts. It's a must-have for any industry professional, offering a comprehensive selection of tools housed neatly in a compact case for easy organization and portability.
The OTC - 9814 Socket Set is a comprehensive collection of six standard sockets, designed for use with hand drive types. The set includes sizes ranging from 2 inches to 2-3/4 inches, providing versatility for various tasks. Each socket features a standard depth and a six-point style, ensuring compatibility with numerous applications.
Crafted from durable alloy steel, the sockets in this set are built to withstand rigorous usage without sparking. They feature a black oxide finish that adds an extra layer of durability and resistance against wear and tear. Despite their robust construction, these sockets are not magnetic or insulated.
This socket set comes neatly packed in a plastic case measuring 10-7/16 inches in length, 6-1/2 inches in width, and 3 inches in height. This compact container offers convenient storage and easy transportability while maintaining bolt clearance of up to three inches. Although the set does not include flex sockets or wrenches among other tools, it is tether capable which can be beneficial depending on your needs.
In summary, the OTC - 9814 Socket Set provides you with six essential SAE measurement type sockets housed within a sturdy plastic case. With its range of sizes and durable construction materials, this set is suitable for those seeking reliable tools for general use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.