This item is Discontinued.
This item is Discontinued.
Flow Block, 8-3/4" L (Discontinued)
Mfr #
4291
Zoro #
G7217038
UPC # 731413581137
Country of Origin United Kingdom
Category Automotive Specialized Tools
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4291
Zoro #
G7217038
UPC #
731413581137
Country of Origin
United Kingdom
Dimensions
Length
8 3/4 in
Width
6 in
Height
7 1/8 in
Spout Flex Size
1/2"
Size
1/2 in
Details
Item
Flow Block
Includes
Loading Valve
Type
Heavy-Duty
Color
Gray
Material
Steel
Number of Jaws
0
Application
Produces Pulse Outputs That Can Be Read By A Flow Meter
Number of Pieces
1
Capacity
2.5 to 100 gpm
For Use With
Hose Set, OTC 4292 Hydraulic Flow Measurement Digital Readout, OTC 573295 Long Cable, OTC 573296 Short Cable
For Vehicle Tool Category
Hydraulic
Tool Type
Flow Block
Description
Flow Block, Tool Type Flow Block, Length 8 3/4 in, Width 6 in, Height 7 1/8 in, Spout Flex Size 1/2 In., Capacity 2.5 to 100 gpm, Material Steel, For Vehicle Tool Category Hydraulic, Color Gray, Includes Loading Valve, Number of Pieces 1, Application Produces Pulse Outputs That Can Be Read By A Flow Meter, For Use With Hose Set, OTC 4292 Hydraulic Flow Measurement Digital Readout, OTC 573295 Long Cable, OTC 573296 Short Cable, Size 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.