This item is Discontinued.
This item is Discontinued.
DEF Tester - Refractometer Kit, 2 pcs. (Discontinued)
Mfr #
3095
Zoro #
G2016266
UPC # 731413576577
Country of Origin Japan
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3095
Zoro #
G2016266
UPC #
731413576577
Country of Origin
Japan
Dimensions
Overall Width
4 in
Overall Depth
6 in
Overall Height
2 in
Details
Item
DEF Tester
Includes
Carrying Case, Tester
Application
Diagnostic Scan Tool for Heavy Duty Trucks
Displays
Digital
Material
Metal, Plastic
For Use On
Heavy Duty Trucks
Number of Pieces
2
Used For
Measurement of UREA Concentration
Features
Displays % UREA, Displays Washer Fluid Freeze Point
Type
Electronic
Tool Type
DEF Tester
Display Type
Digital
Connectivity
No Connectivity
Description
DEF Tester, Tool Type DEF Tester, Display Type Digital, Connectivity No Connectivity, Overall Height 2 in, Includes Carrying Case, Tester, Features Displays Percent UREA, Displays Washer Fluid Freeze Point, Overall Depth 6 in, Overall Width 4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.