Shop OTC
Create Account
OTC4513 Stinger Heavy-Duty Snap Ring Pliers Set
- Mfr # OTC4513
- Zoro # G403939171
product price:
$
209.99
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
- OTC4513
- Zoro #
- G403939171
- UPC #
- 731413039201
- Country of Origin
- China
Description
Heat treated steel "circlip" pliers for large equipment repair. Replaceable tips and spring ratchet locking mechanism to securely hold against snap ring tension.
Internal plier’s capacity 3-1/16" to 6-1/4" (78mm to 159mm) snap rings.
External plier’s capacity 3-1/2" to 6-1/2" (89mm to 165mm) snap rings.
Blow-molded storage case includes extra sets of replaceable 0.12" (3mm) dia. tips: straight 45 degree and 90 degree .