This item is Discontinued.

Otc Soc 12mm Xdp J-44706

This item is Discontinued.

Otc

Soc 12mm Xdp (Discontinued)

Mfr # J-44706
Zoro # G1082713
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J-44706
Zoro #
G1082713
UPC #
-
Country of Origin
United States
Item
Soc 12mm Xdp

Description

Soc 12mm Xdp

Ratings & reviews