This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G97WGC-FFP
- Zoro #
- G307537206
- UPC #
- 761712012995
- Country of Origin
- China
- Color
- White
- Material
- Plastic
Dimensions
- Height
- 14.00
- Length
- 6.00
Description
The OttLite is a lamp and magnifier all in one With an articulating arm and pivoting head with 4 points of adjustment, you'll be able to position the super bright LEDs anywhere you need A 3inch, 175x opticalgrade magnifier helps you see intricate details with ease There's a flip cover on the magnifier to protect the lens when not in use and the lamp easily folds for compact storage With OttLite Natural Daylight LED Illumination, you can see details clearly and reduce glare and eyestrain so you can do what you love, longer High contrast, low glare OttLite illumination is specially designed to help you see clearly and comfortably Articulating arm with pivoting head 4 points of adjustment for precise positioning Easily folds for compact storage 3inch 175x opticalgrade magnifier with 4x spot viewer flip cover on magnifier closes to protect lens when not in use Maximum output of 360 lumens Super bright natural daylight LEDs rated to last up to 40,000 hours
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.