Mobile Trash Container, Gray - 95 gal
- Mfr # 9955050F-B69
- Zoro # G124218210
product price:Â
$
976.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9955050F-B69
- Zoro #
- G124218210
- UPC #
- -
- Country of Origin
- China
Description
Container Mobile waste containers feature watertight construction to eliminate leaking and reduce odors. Made using high-density polyethylene that is injection molded with integral handles, a reinforced rim and wear ridges that protect and strengthen the bottom. Strong walls increase durability and withstand winds up to 40 mph. Attached lid conceals contents and retains odors while keeping out rain and snow. Molded recess on base allows easy tilting on its axle for tilt and roll mobility, also provides a convenient lift handle on the base. Trash cans features lifting pockets that are compatible with automatic arm lifters and semi-automatic bar lifters. Features two 10 in diameter wheels on a solid steel axle. Specifications Color: Gray. Material: Polyethylene. Capacity: 95 gal. Height Inches: 46-3/8. Capacity lbs: 335. Lid: Yes. Wheel Diameter Inches: 10. Capacity Gallons: 95.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.