Shop OUTLAND ENGINEERING
See all product information
Create Account
AC-Safe White Steel Universal Air Conditioner Support 80 lb
- Mfr # A/C-080
- Zoro # G500537874
product price:
$
39.99
/ea
Key Features
Material
Stainless Steel
Height
1.8 in
Width
4.8 in
Depth
14.5 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/C-080
- Zoro #
- G500537874
- UPC #
- 610635000803
- Country of Origin
- United States
Dimensions
- Height
- 1.8 in
- Width
- 4.8 in
- Depth
- 14.5 in
Details
- Item
- AC-080 Universal Heavy Duty Air Conditioner Support
- Material
- Stainless Steel
- Color
- White
Description
The AC-Safe Universal Light-Duty Air Conditioner Support is designed to help provide secure installation for air-conditioning units that weigh up to 80 lbs.
- • Transfers the weight of the air conditioner from the window sash and sill to the support and window frame for safety
- • Minimizes the chance of damage to the window, window parts or outside wall
- • Supports up to 80 lbs.
- • Compatible with 4 - 11 inch thick walls
- • Heavy-gauge, epoxy-coated steel construction for durability
- • Nylon fixtures and neoprene rubber mounting pads
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.