This item is Discontinued.

Output Select 2 Farad Power Capacitor with Digital Display OU874220

This item is Discontinued.

Output

Select 2 Farad Power Capacitor with Digital Display (Discontinued)

Mfr # OU874220
Zoro # G604074077
UPC # 753153465560
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OU874220
Zoro #
G604074077
UPC #
753153465560
Country of Origin
China

Description

Select Capacitors provide instantaneous power on demand to feed power hungry amplifiers. When system voltages drop, sound quality and output power suffers. SS capacitors stabilize this voltage so your system performs at it's peak. The integrated digital display informs you of system status and performance. Good for systems up to 2000 watts.

Features
  • Digital display
  • Brushed Aluminum Body
  • Satin Finish Terminals
  • UP to 2000W
  • 2 Farad
Specifications
  • Dimension: 10" H x 3.75" W x 13.5" L
  • Weight: 3.55 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.