This item is Discontinued.

Overland Vcl Overland VCL 19149903 23 in. 44500 lbs Soft Recovery Shackle; Red OVS-19149903

This item is Discontinued.

Overland Vcl

Overland VCL 19149903 23 in. 44500 lbs Soft Recovery Shackle; Red (Discontinued)

Mfr # OVS-19149903
Zoro # G004026294
UPC # 860000744072
Country of Origin China
Category Car Covers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
OVS-19149903
Zoro #
G004026294
UPC #
860000744072
Country of Origin
China

Description

All OVS soft shackles feature Dyneema which is a low-friction fiber, so braided synthetic line will run easily through soft shackles, meaning you can often get away without using a traditional snatch block for applications where standard recovery isn’t enough. Dyneema rope is so strong that an equivalent wire rope would be three times as thick, and a top-quality stainless steel shackle with a 3/4in pin would have less than half the breaking strength. Our soft shackle can handle just about every function performed by a metal shackle, in many cases better. Soft shackles articulate better, don’t rattle around when not under load, or beat up bumpers, easier to undo and don’t have pins that fall out in the middle of a trail.

Browse our exclusive collection of auto accessories that includes top quality products to enhance the style, comfort and functionality of your vehicle. We provide one stop shop for the perfect auto accessories for the vehicle.

Specifications
  • Color: Red
  • Size: 23"

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.