
Shovel, Black Powder Coat; Steel; Folding; 22.75 Inch Extended And 9.75 Inch Collapsed; With
Mfr # 19049901
Zoro # G316393541
product price:Â $35.25
/eaKey Features
Handle Length
22-3/4 in
Handle Material
Nylon
Blade Material
Steel
Handle Color
Black
Edge Style
Serrated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
19049901
Zoro #
G316393541
UPC #
860000913164
Country of Origin
China
Dimensions
Handle Length
22-3/4 in
Details
Handle Material
Nylon
Blade Material
Steel
Handle Color
Black
Edge Style
Serrated
Style
Military
Features
Folding
Finish
Powder Coated
Includes
Storage Bag; Adjustable Neck
Description
Black Powder Coat; Steel; Folding; 22.75 Inch Extended and 9.75 Inch Collapsed; With Seraded Edge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.