This item is Discontinued.

Overtime 02-04 Acura Rsx Headlights for 02 to 04 Acura RSX; Black - 13 x 20 x 25 in. OV18286

This item is Discontinued.

Overtime

02-04 Acura Rsx Headlights for 02 to 04 Acura RSX; Black - 13 x 20 x 25 in. (Discontinued)

Mfr # OV18286
Zoro # G003977047
UPC # 657248264970
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OV18286
Zoro #
G003977047
UPC #
657248264970
Country of Origin
China

Description

2/4/2016 Acura Rsx Headlights - At Spec-D Tuning, we pride ourselves on our superb knowledge of automobile parts and the accessory market that is rapidly evolving each year. Our extensive knowledge, as well as our willingness to act upon it, has enabled us to become the industry's lead automotive parts provider. Through our continuous pursuit of innovative ideas and by consistently refining our existing product line, we have become one of the global providers of cutting edge aftermarket automobile accessories and parts industry.

Specifications
  • Year: 02 to 04
  • Model: Acura
  • Make: RSX
  • Color: Black
  • Dimensions: 25" L x 20" W x 13" H
  • Weight: 16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews