This item is Discontinued.

Overtime 194056 2005-2015 Toyota Tacoma In-Channel Ventvisor Rainguard - Smoke OV89217

This item is Discontinued.

Overtime

194056 2005-2015 Toyota Tacoma In-Channel Ventvisor Rainguard - Smoke (Discontinued)

Mfr # OV89217
Zoro # G904045944
UPC # 654204382501
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
OV89217
Zoro #
G904045944
UPC #
654204382501
Country of Origin
China

Description

The AVS In-Channel ventvisor or side window deflector precision-engineered for an exacting fit to over 200 vehicle applications. The In-Channel Ventvisor is aerodynamically designed to blend beautifully with your vehicle's contours. And, there is no drilling or special hardware needed. The ventvisor, also referred to as a side window deflector, window shade or ain guard, allows fresh air to naturally circulate through open windows while keeping the rain out

Features
  • Keeps The Sun Out Of Your Eyes. Tinted, Reinforced Acrylic Is UV And Scratch-Resistant
  • Allows Fresh Air To Naturally Circulate Through Open Windows While Keeping The Rain Out
  • Sleek Streamlined Appearance. Smoke Finish Adds Distinctive Style
  • Reduces Interior Wind Noise And Mirror Fogging. Cools Off Interior When Parked In Sun
  • Custom Made, Precision-Engineered To Fit Each Vehicle.
  • Slides And Snaps Securely Into Place. No Exterior Tape Touches The Vehicle
  • In-Channel's Patented Design Easily Secures Into The Window Channel Or Along The Rubber Seal With Pre-Applied 3M Automotive Tape. No Special Hardware Or Drilling Required
  • Style - Low Profile
  • Installation Type - In-Channel With 3M Tape
  • Finish - Glaze
  • Color - Smoke
  • Material - Acrylic
  • Fits - 2005-2015 Toyota Tacoma

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.