This item is Discontinued.

This item is Discontinued.
2.5 in. Inlet N1 Style Catback Exhaust System for 06 to 08 Honda Civic; 11 x 15 x 43 in. (Discontinued)
Mfr #
OV126265
Zoro #
G603961118
UPC # 654204635539
Country of Origin China
Category Automotive Mufflers & Exhaust Pipes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OV126265
- Zoro #
- G603961118
- UPC #
- 654204635539
- Country of Origin
- China
Description
2.5 in. Inlet N1 Style Catback Exhaust System - At Spec-D Tuning, we pride ourselves on our superb knowledge of automobile parts and the accessory market that is rapidly evolving each year. Our extensive knowledge, as well as our willingness to act upon it, has enabled us to become the industry's lead automotive parts provider. Through our continuous pursuit of innovative ideas and by consistently refining our existing product line, we have become one of the global providers of cutting edge aftermarket automobile accessories and parts industry.
Specifications- Year: 06 to 08
- Model: Honda
- Make: Civic
- Dimensions: 43" L x 15" W x 11" H
- Weight: 24