Shop OVERTIME
Create Account
Fuel Management, 3262 Universal Fuel Level Sender
- Mfr # OV655385
- Zoro # G304026192
product price:Â
$
86.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OV655385
- Zoro #
- G304026192
- UPC #
- 661541770946
- Country of Origin
- China
Description
Features
- For 240 Ohm Empty / 33 Ohm Fuel Gauge models.
- Universal Fuel Level Sender
- Adjustable for 5 - 24 in. deep tank.
- Fits standard 5-bolt mounting flange.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.