This item is Discontinued.

Overtime Beach and Picnic Umbrella - Blue OV434707

This item is Discontinued.

Overtime

Beach and Picnic Umbrella - Blue (Discontinued)

Mfr # OV434707
Zoro # G803914723
UPC # 747216338908
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
OV434707
Zoro #
G803914723
UPC #
747216338908
Country of Origin
China

Description

  • Great for the beach, lake, picnics, or watching the kids play sports.
  • Two-piece construction.
  • Self-color sleeve with shoulder strap.
  • Two-way tilt feature.
  • Color: Blue.
  • Pack of 10.
  • Size: 39" W x 3" Dia (in 2 pieces) x 73" H x 68" Arc.
  • Case Weight: 10.
  • Case dimensions: 39.5 x 5.5 xX 8.
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.