This item is Discontinued.

This item is Discontinued.
CA7421 Extra Guard Panel Air Filter (Discontinued)
Mfr #
OV367622
Zoro #
G704004431
UPC # 661541735501
Country of Origin China
Category Automotive Engine Air Filters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OV367622
- Zoro #
- G704004431
- UPC #
- 661541735501
- Country of Origin
- China
Description
Extra Guard/Extra Life Air Filters provide high levels of protection from dust and dirt, preventing damage to valves, cylinders, rings, rockers and bearings. Yet, because engines need 10,000 to 12,000 gallons of air to burn one gallon of fuel, air filters are engineered to allow air flow. You get top protection of your air intake without sacrificing the correct fuel-to-air ratio.
Specification- Product Type - Flexible Panel Air
- Product Height - 1.63 in.
- Product I.D. - 6 in. (Width)
- Product O.D. - 11.53 in. (Length)
- Chevrolet
- Chevrolet/GMC Truck
- GMC Truck
- Isuzu Truck
- Oldsmobile Truck
- Pontiac