This item is Discontinued.

Overtime E239 10 In. Entry Door Holder; White OV6108

This item is Discontinued.

Overtime

E239 10 In. Entry Door Holder; White (Discontinued)

Mfr # OV6108
Zoro # G004005039
UPC # 657248160623
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
OV6108
Zoro #
G004005039
UPC #
657248160623
Country of Origin
China

Description

Features
  • Entry door holder
  • Color - White
  • Size - 10 in.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.