Shop OVERTIME
Create Account
Gt Daytime Running Light Clear Lens & White LED for 10 to Up Ford Mustang; 3 x 4 x 12 in.
- Mfr # OV686360
- Zoro # G504031132
product price:Â
$
63.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OV686360
- Zoro #
- G504031132
- UPC #
- 747216953811
- Country of Origin
- China
Description
Gt Daytime Running Light Clear Lens & White LED - At Spec-D Tuning, we pride ourselves on our superb knowledge of automobile parts and the accessory market that is rapidly evolving each year. Our extensive knowledge, as well as our willingness to act upon it, has enabled us to become the industry's lead automotive parts provider. Through our continuous pursuit of innovative ideas and by consistently refining our existing product line, we have become one of the global providers of cutting edge aftermarket automobile accessories and parts industry.
Specifications- Year: 10 to Up
- Model: Ford
- Make: Mustang
- Dimensions: 12" L x 4" W x " H
- Weight: 1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.