This item is Discontinued.

This item is Discontinued.
Mens Rink Skate; Size 5 - Black (Discontinued)
Mfr #
OV103393
Zoro #
G204149403
UPC # 654204477108
Country of Origin China
Category Outdoor Lawn Games
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OV103393
- Zoro #
- G204149403
- UPC #
- 654204477108
- Country of Origin
- China
Description
A great way to stay fit, entertain a date, or enjoy some cheap family fun, indoor roller skating is back, and this men's rink skate from Chicago is the perfect way to get started or reintroduce yourself to the sport. It features a traditional high top profile boot to support your ankles and easy eyelet & speed hook lacing system. The indoor & outdoor urethane wheels, which hold up well against the normal wear and tear of skating, provide great traction and control, and the semi-precision bearings keep you rolling fast and smooth.
Features- High Top Rink Pattern Boot for Support
- Urethane Wheels and Semi Precision Bearings for Smooth Ride
- Eyelets and Speed Hooks for Secure Fit
- Color: Black
- Age: 5
- Dimension: 15" H x 5" W x 13" L
- Weight: 12.6