This item is Discontinued.

This item is Discontinued.
PH2951 Full-Flow Lube Spin-On (Discontinued)
Mfr #
OV361645
Zoro #
G004041549
UPC # 661541736164
Country of Origin China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OV361645
- Zoro #
- G004041549
- UPC #
- 661541736164
- Country of Origin
- China
Description
Features
- Gasket Inner Diameter - 2.13 in.
- Gasket Outer Diameter - 2.42 in.
- Gasket Thickness .2 in.
- Gasket Usage Base
- Height 3.36 in.
- Inner Diameter - 3/4-16 Th'd
- Outer Diameter - 3.02 in.
- Relief Valve Setting PSI 12
- Fits for various make and model
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.