This item is Discontinued.

This item is Discontinued.
Powerview Binocular 10 x 32 Mid-Size Roof Prism - Black Rubber (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OV809780
- Zoro #
- G203678799
- UPC #
- 753153273813
- Country of Origin
- China
Description
Travelers,nature observers and concert goers would benefit the most from PowerView Roof Prism Model series. The 10x32 Folding Roof Prism FRP binoculars are part of the largest line of -quality,affordable binoculars. PowerView Roof Prism Model series Folding Roof Prism FRP Binoculars feature contemporary styling and fully coated optics for superior light transmission and brightness. When using a PowerView Folding Roof Prism FRP Binocular,images are crisp clear and bright,even in low light. Non-slip rubber armor absorbs shock while providing a firm grip for the PowerView Roof Prism Model Binoculars. PowerView Roof Prism Model 10x32 Folding Roof Prism FRP Binoculars are high-power compacts with extra light-gathering ability.
Fully coated optics for superior light transmission and brightness.
Non-slip rubber armor absorbs shock while providing a firm grip.
Contemporary styling.
Magnification x Objective Lens: 10x32.
Size Class: Mid-size.
Focus System: Center.
Prism System: Roof.
Prism Glass: BK-7.
Lens Coating: Fully.
Field-of-View (ft @ 1000yds / m @ 1000m): 265/88.
Close Focus (ft/m): 25/7.6.
Exit Pupil (mm): 3.2.
Eye Relief: 12.
Eyecups: Fold Down.
Water/Fog Proof: No.
Adapt To Tripod: No.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov