This item is Discontinued.

Overtime UE424000 4 Way Round Trailer Connector OV564695

This item is Discontinued.

Overtime

UE424000 4 Way Round Trailer Connector (Discontinued)

Mfr # OV564695
Zoro # G204031050
UPC # 723902279526
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
OV564695
Zoro #
G204031050
UPC #
723902279526
Country of Origin
China

Description

Features
  • 4 Way Round Trailer Connector.
  • Use To Tow A Trailer With 4 Way Flat Car Connector.
  • Dimension - 8 x 4 x 2 in.
  • Item Weight - 0.4 lbs.

Ratings & reviews