This item is Discontinued.

Overtime WSWP125-5-PL 1.25 in. x 5 ft. PVC Drive Well Point OV136955

This item is Discontinued.

Overtime

WSWP125-5-PL 1.25 in. x 5 ft. PVC Drive Well Point (Discontinued)

Mfr # OV136955
Zoro # G004074080
UPC # 654204702859
Country of Origin China
Category Pump Parts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
OV136955
Zoro #
G004074080
UPC #
654204702859
Country of Origin
China

Description

Features
  • Size - 1-1/4 in. x 5 ft.
  • PVC Drive Well Point.
  • Plastic Points For Sandy Conditions.
  • Heavy Duty Construction.
  • 3 Step Bonding Design Prevents Screen From Peeling Back.
  • Engineered To Provide An Ideal Combination Of Easy Driving.
  • Effective Sand Control, Corrosion Resistance & Strength.
  • Dimension - 60 x 1.25 x 1.25 in.
  • Item Weight - 1.7 lbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.