This item is Discontinued.

Owi OWI-38917 100 in 1 Stem Lab kids Game Set - Black OWI-38917

This item is Discontinued.

Owi

OWI-38917 100 in 1 Stem Lab kids Game Set - Black (Discontinued)

Mfr # OWI-38917
Zoro # G804154364
UPC # 92087389178
Country of Origin China
Category Toys & Games
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
OWI-38917
Zoro #
G804154364
UPC #
92087389178
Country of Origin
China

Description

With 100 STEM experiments in one box, OWI is redefining value! 100 in 1 Stem Lab will teach children how the world around them connects. Young scholars, ages eight and up, will learn about basic circuit connections as they construct four initial units (Maze Challenge, Flying Disc, Turbo Air, and Alarm System). Maze challenge allows children to build a carnival classic hand eye coordination game where a metal loop is maneuvered around a metal wire without making contact; difficulty of the wire can be adjusted. Flying Disc allows children to launch a disc spinning into the air. By using the auxiliary pieces designed for Turbo Air children will use the air flow to create a bubble machine (bubble solution not included), vacuum cleaner, or a floating foam ball! Alarm system lets children build a functioning spinning LED light with a loud beeping audio display. Don’t worry parents, if the audio wires are disconnected the LED light will spin without the alerting noise. Knowledge will expand exponentially as connections are made, and children will see their confidence soar as they transform wires, springs, and plastic parts into fully functioning electrical circuits.

Features
  • 100 in 1 Stem Lab kids Game Set
  • Great for kids and a fun game
Specifications
  • Color: Black
  • Weight: 2 lbs

Ratings & reviews