This item is Discontinued.

This item is Discontinued.
OWI OWI-537 Wireless Robotic Arm Edge (Discontinued)
Mfr #
OWI-537
Zoro #
G204174016
UPC # 92087695378
Country of Origin China
Category Radio Controlled Vehicles & Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OWI-537
- Zoro #
- G204174016
- UPC #
- 92087695378
- Country of Origin
- China
Description
In 1980, OWI Incorporated, was looking for a way to expand its consumer product lines and bring its extensive technology background to the educational community. RobotiKits and OWIKits® were developed to affordably introduce students to robotics, science, and solar technology. The kits are available in five difficultly levels--ranging from beginners with no experience up to advanced circuit board soldering and mechanical assembly-- challenging builders from grade school to adult. In conjunction with educators, OWI Inc. has developed a fully structured teaching curriculum with modules tailored to the kit’s unique electronic and mechanical features. OWI Inc. is a leading supplier of robotic, aluminum bug kits, building and solar kits to schools, science clubs, science education centers and science camps. The kits are available at hobby, educational, toy and museum stores nationwide.
Our all-time classic robotic arm kit now has the freedom of a wireless interface. Take full command of the clamp to open and close, 15 in. vertical reach, 12.6-inch horizontal reach, and 3.53 oz. Lift capacity. Test your manual dexterity as you work building the five individual gearboxes needed to run the five joints of the arm. All this plus added a search focus too.
Specifications- Ages: 13 & Above
- Dimensions: 9 x 6.3 x 15 in.
- Weight: 2.6 lbs