This item is Discontinued.

Ox Tools OX Pro Fiberglass Tape - Open Reel | 100' / 30m OX-P028230

This item is Discontinued.

Ox Tools

OX Pro Fiberglass Tape - Open Reel | 100' / 30m (Discontinued)

Mfr # OX-P028230
Zoro # G105980044
UPC # 5060242339073
Country of Origin United Kingdom
Category Tape Measures
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OX-P028230
Zoro #
G105980044
UPC #
5060242339073
Country of Origin
United Kingdom

Description

The OX Pro Fiberglass Tape is constructed from fiberglass for unparalleled durability and reliability. Designed with ergonomics in mind, it features a dura grip molded rubber handle ensuring a comfortable grip for extended use. Equipped with a thumb locking mechanism, this tape measure offers both safety and convenience with a push-button retraction to the case or automatic locking. Encased in Hi-Impact ABS plastic, it withstands accidental falls, guaranteeing longevity. Engineered with top-notch materials and rigorously tested for optimum performance, OX Tools ensure efficiency, speed, and reliability on the worksite.


  • •Robust construction: The 13mm OX Pro open reel Tape measure is made using fibreglass, making it durable and reliable.
  • •Ergonomically designed: the OX Pro open reel Tape measure is ergonomically designed and incorporates a Dura Grip moulded rubber handle for a comfortable grip.
  • •Thumb locking mechanism: with a push of a button, The open reel Tape measure will quickly retract to the case or automatically lock for safety and convenience.
  • •Hi-impact case: The case of the OX open reel Tape measure is crafted using Hi-Impact ABS plastic which protects the tool from accidental falls.
  • •Quality you can rely upon: engineered with top-notch materials and tested for optimum performance, Our tools are sure to make the work on the site convenient, smooth and quick.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.