This item is Discontinued.

Ox Tools Standard General Purpose Turbo Diamond Blade | Diameter: 14" / 356mm | Bore: 7/8" - 5/8" / 22mm - 15mm OX-DU10-14

This item is Discontinued.

Ox Tools

Standard General Purpose Turbo Diamond Blade | Diameter: 14" / 356mm | Bore: 7/8" - 5/8" / 22mm - 15mm (Discontinued)

Mfr # OX-DU10-14
Zoro # G205975810
UPC # 9341231044403
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OX-DU10-14
Zoro #
G205975810
UPC #
9341231044403
Country of Origin
United States

Dimensions

Height
15 in.
Width
14.25 in.
Length
0.47 in.

Description

Built with the tradesman in mind, the OX Contractor Series General Purpose 4-inch Diamond Blade is guaranteed to cut all materials. Constructed with a strong steel core and laser welded semi-continuous rim, the blade tackles the full spectrum of materials found on the job site. Diamond infused steel matrix offers a clean, fast, and smooth cut while keeping longevity in mind. Blade includes a knock-out arbor to adjust bore size on the fly, making the blade compatible with a variety of saws. Suitable for cutting granite, natural stone, clay, bricks, metal, concrete, steel, & all other building materials.


  • • GENERAL PURPOSE - Cuts Granite, Natural stone, Clay, Bricks, Metal, Concrete, Steel, & all other building materials.
  • • DIAMOND – Semi-continuous diamond rim offers a clean, smooth cut while keeping longevity a priority.
  • • STEEL CORE – Strong steel core keeps the blade rigid for strait and powerful cuts.
  • • KNOCK OUT ARBOR – Quickly swap bore size from 7/8” to 5/8” bore with knock out ring.
  • • QUIET - Semi-silent vibration damped providing a smoother, quieter cut.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.