Shop OX TOOLS
See all product information
Create Account
Belt, 2-Inch Dynamic Nylon Tool Belt - Large 35" to 46", Nylon
Mfr # OX-P266642
Zoro # G805975944
product price:
$
37.35
/ea
Key Features
Material
Nylon
Tool Storage Type Included
Belt
Width (In.)
5 in.
Height
1.5 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OX-P266642
- Zoro #
- G805975944
- UPC #
- 9341231039577
- Country of Origin
- India
Dimensions
- Width (In.)
- 5 in.
- Height
- 1.5 in.
Details
- Item
- 2-Inch Dynamic Nylon Tool Belt - Large 35" to 46"
- Material
- Nylon
- Tool Storage Type Included
- Belt
Description
Built with the Tradesman in mind, the OX Pro Dynamic Nylon Series Tool Belt is the ideal tool belt for any trades worker seeking a comfortable and heavy duty foundation to their tool rig. Made from high quality black leather, the material of the belt holds up to abrasion, weather, and other rigors that come from working on a jobsite. Additional reinforced stitching and rivets ensure the belt stays strong in areas of common stress. The interior of the belt is lined with soft padding offering a more comfortable and supportive package in a smaller size than traditional back supports. The belt is 2” wide making it the ideal choice for compatible pouches.