Shop OX TOOLS
See all product information
Create Account
Belt, 3-Inch Dynamic Nylon Tool Belt - Large 42" to 48", Nylon
Mfr # OX-P266742
Zoro # G605975939
product price:Â
$
46.65
/ea
Key Features
Material
Nylon
Tool Storage Type Included
Belt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OX-P266742
- Zoro #
- G605975939
- UPC #
- 9341231039768
- Country of Origin
- India
Details
- Item
- 3-Inch Dynamic Nylon Tool Belt - Large 42" to 48"
- Material
- Nylon
- Tool Storage Type Included
- Belt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.