This item is Discontinued.

This item is Discontinued.
Standard General Purpose Turbo Diamond Blade | Diameter: 4" / 100mm | Bore: 7/8" - 5/8" / 22mm - 15mm (Discontinued)
Mfr #
OX-DU10-4
Zoro #
G805975869
UPC # 9341231024030
Country of Origin China
Category Diamond Saw Blades
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OX-DU10-4
- Zoro #
- G805975869
- UPC #
- 9341231024030
- Country of Origin
- China
Dimensions
- Height
- 0.39 in.
- Width
- 5.12 in.
- Length
- 4.33 in.
Description
Built with the tradesman in mind, the OX Contractor Series General Purpose 4-inch Diamond Blade is guaranteed to cut all materials. Constructed with a strong steel core and laser welded semi-continuous rim, the blade tackles the full spectrum of materials found on the job site. Diamond infused steel matrix offers a clean, fast, and smooth cut while keeping longevity in mind. Blade includes a knock-out arbor to adjust bore size on the fly, making the blade compatible with a variety of saws. Suitable for cutting granite, natural stone, clay, bricks, metal, concrete, steel, & all other building materials.
- • GENERAL PURPOSE - Cuts Granite, Natural stone, Clay, Bricks, Metal, Concrete, Steel, & all other building materials.
- • DIAMOND – Semi-continuous diamond rim offers a clean, smooth cut while keeping longevity a priority.
- • STEEL CORE – Strong steel core keeps the blade rigid for strait and powerful cuts.
- • KNOCK OUT ARBOR – Quickly swap bore size from 7/8” to 5/8” bore with knock out ring.
- • QUIET - Semi-silent vibration damped providing a smoother, quieter cut.