This item is Discontinued.

This item is Discontinued.
Standard General Purpose Turbo Diamond Blade | Diameter: 5" / 127mm | Bore: 7/8" - 5/8" / 22mm - 15mm (Discontinued)
Specifications
Details
- MFR #
- OX-DU10-5
- Zoro #
- G905975868
- UPC #
- 9341231024054
- Country of Origin
- China
Description
Built with the tradesman in mind, the OX Contractor Series General Purpose 4-inch Diamond Blade is guaranteed to cut all materials. Constructed with a strong steel core and laser welded semi-continuous rim, the blade tackles the full spectrum of materials found on the job site. Diamond infused steel matrix offers a clean, fast, and smooth cut while keeping longevity in mind. Blade includes a knock-out arbor to adjust bore size on the fly, making the blade compatible with a variety of saws. Suitable for cutting granite, natural stone, clay, bricks, metal, concrete, steel, & all other building materials.
- • GENERAL PURPOSE - Cuts Granite, Natural stone, Clay, Bricks, Metal, Concrete, Steel, & all other building materials.
- • DIAMOND – Semi-continuous diamond rim offers a clean, smooth cut while keeping longevity a priority.
- • STEEL CORE – Strong steel core keeps the blade rigid for strait and powerful cuts.
- • KNOCK OUT ARBOR – Quickly swap bore size from 7/8” to 5/8” bore with knock out ring.
- • QUIET - Semi-silent vibration damped providing a smoother, quieter cut.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.