This item is Discontinued.

This item is Discontinued.
Concrete Sprayer with New EPDM Seals (Discontinued)
Specifications
Details
- MFR #
- OX-P045701
- Zoro #
- G009931289
- UPC #
- 9341231055423
- Country of Origin
- China
- Item
- Concrete Sprayer
- Material
- Steel
- Color
- Blue/Black
Description
Built with the tradesman in mind, the OX Pro 3.5 Gallon Concrete Sprayer is designed for professional concrete applications. The sprayer comes equipped with a heavy-duty stainless steel 3.5 Gallon tank. The tank comes with pOXy coating which provides protection against rust, corrosion, and dents. The tank is suitable for numerous varieties of chemicals and can be cleaned out given the wide 4-inch mouth of the tank. The pressure relief valve on the tank allows you to safely remove internal pressure prior to opening the tank. While the pump handle on the tank allows you to easily twist and lock your unit to tightly seal the pump into the tank. The unit also includes a 55-inch chemical resistant hose and a 24-inch steel spraying wand. The wand includes a chemical resistant brass fan-tip nozzle that has a 1/16-inch tip opening. The tank is also equipped with a wand and nozzle storage holster for convenient carrying and secure storage. This unit also includes a pair of OX gloves. Overall, the OX Concrete Sprayer is designed to take on the toughest jobsites and is made for professional contractor use.
- •DURABLE – Heavy-duty stainless steel tank with pOXy coating to provide protection against rust, corrosion, and dents.
- •VERSATILE – Can be used with a variety of chemicals making it applicable to numerous jobs.
- •EASY-TO-USE – Simple construction with superior lock-on trigger assembly and 4-inch mouth opening provides easy cleaning, allowing you to reuse this unit for multiple jobs.
- •CONVENIENT – Includes a wand and nozzle storage holster for convenient carrying and secure storage.
- •COMPONENTS – Chemical resistant 55-inch hose, 24-inch steel spraying wand, pressure relief valve, twist to seal pump handle, and a wand storage holster.