This item is Discontinued.

This item is Discontinued.
OX Pro Door Clamp (Discontinued)
Mfr #
OX-P200101
Zoro #
G605976400
UPC # 9341231001994
Country of Origin Taiwan, Province of China
Category Fixture Clamps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OX-P200101
- Zoro #
- G605976400
- UPC #
- 9341231001994
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Width
- 11.81 in.
- Overall Height
- 1.57 in.
- Fixture Length
- 19.29 in.
Description
Built with the tradesmen in mind, the OX Pro Door Clamp is designed to offer optimal support and allows you to work on doors hands free. Constructed from solid steel, the door clamp is built to withstand the rigors of the jobsite and assures a strait, even hold when in use. The handles are rubberized for comfort and are easy on the hand. The clamp is also built with two adjustable steel feet to assure a sturdy hold when working. The clamp is also padded with felt to protect the door from any scratches or dents that might occur during work. All these features come together to offer a user-friendly experience allowing you to get the job done faster and without the headaches of traditional door work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.