Shop OX TOOLS
See all product information
Create Account
Pouch, Dynamic Nylon 10 Pocket Pouch - Dual Hammer Holder, Nylon
Mfr # OX-P266210
Zoro # G905975950
product price:Â
$
50.15
/ea
Key Features
Material
Nylon
Tool Storage Type Included
Pouch
Height
3 in.
Width (In.)
12 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OX-P266210
- Zoro #
- G905975950
- UPC #
- 9341231039683
- Country of Origin
- India
Dimensions
- Height
- 3 in.
- Width (In.)
- 12 in.
Details
- Item
- Dynamic Nylon 10 Pocket Pouch - Dual Hammer Holder
- Material
- Nylon
- Tool Storage Type Included
- Pouch
Description
Built with the tradesman in mind, the Pro Dynamic Nylon 10 Pocket Pouch is tough, dependable, and comfortable. Crafted form 1680D Nylon with PVC coating, the pouch is designed to handle the rigors of any jobsite and perform in the harshest environments. The stitching is reinforced, and the rivets are made from iron and electrophoretic coated for extreme durability at common stress points. The pouch includes... One large pocket, and three medium sized pockets for fasteners, hand tools, or general storage. Six small pockets for pencils and small tools. Two hammer holders on the side of the pouch to swap hammer types on the fly. Fits to 2-inch and 3-Inch belts, and is a great addition when creating the ultimate tool rig.