Shop OX TOOLS
See all product information
Create Account
Pouch, Dynamic Nylon 7 Pocket Pouch with Hammer Holder, Nylon
Mfr # OX-P266202
Zoro # G105975927
product price:Â
$
36.45
/ea
Key Features
Material
Nylon
Tool Storage Type Included
Pouch
Width (In.)
10 in.
Height
3.5 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OX-P266202
- Zoro #
- G105975927
- UPC #
- 9341231039676
- Country of Origin
- India
- Item
- Dynamic Nylon 7 Pocket Pouch with Hammer Holder
- Material
- Nylon
- Tool Storage Type Included
- Pouch
Description
Built with the tradesman in mind, the OX Pro Dynamic Nylon 7 Pocket Pouch with Hammer Holder is tough, dependable, and comfortable. Crafted from 1680D Nylon with PVC coating, the pouch is designed to handle the rigors of any jobsite, and perform in the harshest environments. The stitching is reinforced, and the rivets are made from iron and electrophoretic coated for extreme durability at common stress points. Seven dedicated pockets allow you to store a variety of tools, knives, or pencils. An additional hammer holder makes this pouch an all-in-one package for the jobsite. Fits to 2-inch and 3-Inch belts, and is a great addition when creating the ultimate tool rig.