This item is Discontinued.

Ox Tools Pro 25-Foot SST Tape Measure - 30mm Wide Tape & Magnetic Hook OX-P029425

This item is Discontinued.

Ox Tools

Pro 25-Foot SST Tape Measure - 30mm Wide Tape & Magnetic Hook (Discontinued)

Mfr # OX-P029425
Zoro # G305362732
UPC # 9341231015267
Country of Origin China
Category Tape Measures
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OX-P029425
Zoro #
G305362732
UPC #
9341231015267
Country of Origin
China

Dimensions

Blade Length
4 in.
Height
8 in.
Blade Width
2 in.

Description

Built with the tradesman in mind, the OX PRO Stainless Steel Tape Measure is designed to be jobsite-ready. Crafted from stainless steel the case is designed to tackle the harshest environments. The rubber over molding provides protection from drops and abuse, excellent grip, as well as comfort during long periods of use. The blade of the tape measure is 1 3/16th – inches wide offering stability and a 9.5-foot stand out. Printed on both sides of the blade are high visibility measure marks to ensure quick measurement. The hook of the tape measure has low profile magnets making measuring easy when working with metals or alone. The hook also has additional surface area above and below the blade allowing the user to either side of the tape measure as well as get easy, stabile grip even in narrow spaces.


  • • DURABLE – Constructed from stainless steel with rubber over mold for jobsite-ready durability.
  • • QUICK MEASURING – Quickly measure with high visibility measure marks and double-sided printing on the blade.
  • • MAGNETIC – Low profile magnetic hook increases reach and makes solo measuring easy.
  • • ERGONOMIC GRIP – Rubber over molded case designed to provide excellent grip and comfort for all day use.
  • • WIDE BLADE – Blade is 1 3/16-inches wide to produce a 9.5-Foot stand out

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.