Shop OX TOOLS
See all product information
Create Account
Belt, Pro 3" Tool Belt, Oil-Tanned Leather, Size Large, Leather
Mfr # OX-P263303
Zoro # G205340557
product price:
$
30.85
/ea
Key Features
Material
Leather
Tool Storage Type Included
Belt
Height
3 in.
Width (In.)
2 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OX-P263303
- Zoro #
- G205340557
- UPC #
- 9341231038334
- Country of Origin
- India
Dimensions
- Height
- 3 in.
- Width (In.)
- 2 in.
Details
- Item
- Pro 3" Tool Belt, Oil-Tanned Leather, Size Large
- Material
- Leather
- Tool Storage Type Included
- Belt
Description
Built for all-day comfort and long life, even on the most demanding job sites, the OX Tools Pro 3in Oil Tanned Leather Tool Belt is an ideal choice for any tradesman. Made from top-grain oil-tanned leather, this belt is built to last. Its heavy-duty, low-profile rivets ensure a secure fit while minimizing surface scratching. Reinforced with perimeter stitching, this tool belt is built to endure even the most rigorous conditions, making it an ideal choice for every day use. Tool belt fits waist sizes of 32 inches - 43 inches.
- • Made from high-quality, top-grain oil-tanned leather for jobsite durability
- • Reinforced with iron rivets to provide a strong hold
- • Features perimeter stitching reinforcement to prevent tearing at seams
- • 3" Wide tool belt
- • Fits waist size 35”-46”, providing a comfortable and secure fit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.