This item is Discontinued.

This item is Discontinued.
Pro 35-Foot Tuff Blade Tape Measure - Magnetic Dual Hook & 1 1/4" Wide Blade (Discontinued)
Mfr #
OX-P506035
Zoro #
G010065089
UPC # 9341231057861
Country of Origin Unknown
Category Tape Measures
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OX-P506035
- Zoro #
- G010065089
- UPC #
- 9341231057861
- Country of Origin
- Unknown
Dimensions
- Blade Length
- 3.5 in.
- Blade Width
- 3.57 in.
- Height
- 2.28 in.
Details
- Item
- Tape Measure
- Features
- Magnetic Dual Hook
Description
The OX Pro TUFF BLADE Tape Measure is designed to stand up to the rigors of jobsite, for multiple trades. The newly designed OX TUFF BLADE has nylon coating offering rigidity, durability, and safety. The width of the blade is 1 in and offers a 10 stand out. The nylon coating also helps stop unwanted debris from entering the case while preventing the blade from splitting/breaking. The hook of the blade has two rare earth magnets. The dense ABS case is shrouded in rubber over-mold to resist shocks, while keeping the user comfortable after all day use.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.