Shop OX TOOLS
Create Account
Pro Segmented Abrasive Diamond Blade, Diameter: 16" / 406mm, Bore: 1" - 20mm
Mfr # OX-PA10-16
Zoro # G405340357
product price:Â
$
366.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OX-PA10-16
- Zoro #
- G405340357
- UPC #
- 9341231002656
- Country of Origin
- Thailand
Description
The OX PA10 award winning Professional Series blade is guaranteed to cut asphalt, stucco and any other extremely abrasive products. This blade is designed to work with Power Cutoff and Walk-Behind Saws. Designed for safety, while providing smoother quieter cuts, the reinforced center plate helps to reduce vibration while increasing user comfort. The OX Professional Series Diamond Blades are simply the best value for money available in this sector, giving performance you would associate with a professional product at a price that has revolutionized the market.
- 3/8" Segment height for extended blade life
- Drop segments designed to protect the blade against problems with undercutting
- Segmented turbo rim produces super fast, aggressive, clean cuts when cutting wet or dry
- Cooling holes to reduce blade temperature while cutting, preventing warping and extending blade life
- Applications: Asphalt, stucco and extremely abrasive products