Shop OX TOOLS
See all product information
Create Account
Pro Rubber Line Block, 40-Pack
Mfr # OX-P101801-40
Zoro # G108400242
product price:Â
$
81.15
/ea
Key Features
Overall Length
9.84 in.
Brush Width
7.28 in.
Height
2.17 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OX-P101801-40
- Zoro #
- G108400242
- UPC #
- 19341231001243
- Country of Origin
- China
Dimensions
- Overall Length
- 9.84 in.
- Brush Width
- 7.28 in.
- Height
- 2.17 in.
Description
1 piece rubber line blockLightweights and durableColour card display box with 40pcs