Shop OX TOOLS
See all product information
Create Account
Pro Sandwich Double Turbo Tuck Pointing Diamond Blade, 4.5" / 114mm
Mfr # OX-PTTP-4.5
Zoro # G605975861
product price:
$
73.89
/ea
Key Features
Application
mortar raking, abrasive materials
Material
Alloy Steel
Color
Red, Silver
Number Of Teeth
9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OX-PTTP-4.5
- Zoro #
- G605975861
- UPC #
- 5060242336485
- Country of Origin
- United States
- Application
- mortar raking, abrasive materials
- Material
- Alloy Steel
- Color
- Red, Silver
- Number Of Teeth
- 9
Description
OX Professional 4.5 inch Sandwich Turbo Double Tuck Pointing Diamond Blade OX Professional Tuck Pointing blade that has 1⁄4" Wide blade œ Faster cutting and longer life. For use on an angle grinder. Applications include: tuck pointing, masonry, concrete.
- Sandwich style for fast cutting
- 1/4 inch wide blade
- Applications: mortar raking, abrasive materials
- 90-Day Full No Hassle Guarantee
- Bore: 7/8 - 5/8