This item is Discontinued.

This item is Discontinued.
Trade Disposable Plastic Grout Bags/Liners, PK25 (Discontinued)
Mfr #
OX-T044001
Zoro #
G208449844
UPC # 9341231019456
Country of Origin United States
Category Tile & Grout Cleaner
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OX-T044001
- Zoro #
- G208449844
- UPC #
- 9341231019456
- Country of Origin
- United States
- Item
- Disposable Grout Bag
- Material
- Plastic
- Number of Pieces
- 25
Description
The OX Trade Disposable Plastic Grout Bags/Liners are made for grouting projects both big and small. These disposable plastic bags/liners are designed to hold grout and other materials, making the grouting process easier and cleaner than ever before. Made from high-quality plastic, these bags/liners are built to last. They won't tear or break, even when filled with heavy materials, so you can work with confidence.
- Durable œ Made from high-quality plastic, the liners are built to last and won't tear or break even when filled with heavy materials.
- Disposable œ The pack contains 25 liners, making it perfect for multiple projects. Once used, the liners can be disposed of, making clean-up a breeze. The liners are made from recyclable plastic, making them an environmentally friendly option.
- Versatile œ These liners can be used for a variety of grouting applications, including tile, stone, and brickwork. They're also great for other DIY projects that require the use of piping bags.
- Flexible œ The liners are flexible and can be easily squeezed to control the flow of grout or other materials.
- Easy To Use œ Designed for ease of use, so you can get the job done quickly and efficiently. Simply fill the liner with grout or other materials, cut off the tip, and start grouting.