Shop OXFORD
See all product information
Create Account
Folder, 2Pocket, Laminated, We, PK25
Mfr # OXF51704
Zoro # G301824142
product price:Â
$
67.59
/pk of 25, $2.70/ea
Key Features
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Sheet Capacity
100
Sheet Size
8-1/2 in x 11 in
Features
Moisture Resistant, Twin Pocket, Laminated, Soil Resistant, Die-cut, High Gloss, Business Card Holder
Pocket Location
Internal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OXF51704
- Zoro #
- G301824142
- UPC #
- -
- Country of Origin
- Mexico
- Green Environmental Attribute
- Sustainable Forestry Initiative Certified
- Item
- Pocket Folder
- Sheet Capacity
- 100
- Color
- White
- Features
- Moisture Resistant, Twin Pocket, Laminated, Soil Resistant, Die-cut, High Gloss, Business Card Holder
- Pocket Location
- Internal
- Number of Pockets
- 2
Description
Portfolios are made of distinctive high-gloss laminated cover stock to resist soil and moisture. Twin-pocket folders have generous, twin wing-style pockets that hold 100 sheets of letter-size loose papers. Each folder has a die-cut, business card holder on inside left pocket.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.