Shop OXFORD
See all product information
Create Account
Folder, 2Pocket, W/Fastnr, Rd, PK25
Mfr # OXF57711
Zoro # G201816100
product price:Â
$
31.35
/pk 25, $1.25/ea
Key Features
Color
Red
Sheet Size
8-1/2 in x 11 in
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Features
Durable, Punched, Tear Resistant, Business Card Holder
Accessibility
Book Fold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OXF57711
- Zoro #
- G201816100
- UPC #
- 78787577114
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8-1/2 in x 11 in
Details
- Color
- Red
- Green Environmental Attribute
- Sustainable Forestry Initiative Certified
- Features
- Durable, Punched, Tear Resistant, Business Card Holder
- Accessibility
- Book Fold
- Fastener Location
- Double-sided
- Number of Fasteners
- 3
- Pocket Location
- Inside Front & Back
- Item
- Pocket Folder
- Fastener Capacity
- 1/2 in
- Number of Pockets
- 2
- Material
- Leatherette
- Sheet Capacity
- 85
Description
Twin-pocket folders combine the benefits of a twin-pocket folder to hold loose documents plus built-in metal fasteners to prevent important papers from falling out. Three double-tang fasteners with stitched-in gussets bind up to 85 sheets of three-punched, letter-size paper. Generous pockets on inside front and back covers each hold 25 sheets. Inside front pocket has a convenient, business card holder so you can personalize your folder. Folders are made of leatherette embossed paper.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.