This item is Discontinued.

This item is Discontinued.
Two Pocket File Folder 8-1/2 x 11", Blak, PK25 (Discontinued)
Mfr #
51706
Zoro #
G5023980
UPC # 078787517066
Country of Origin United States
Category File Folders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 51706
- Zoro #
- G5023980
- UPC #
- 078787517066
- Country of Origin
- United States
- Item
- Portfolio,Letter,2Pockt,Blak,PK25
- Color
- Black
- Material
- Laminated Paperboard
- Paper Capacity
- 100 Sheets
- Business Card Holder
- Inside Front Cover
- Front Cover Color
- Black
- Cover Material
- Laminated Paperboard
- Texture/Finish
- High Gloss
- Inside Pockets
- One Back; One Front
- Capacity
- 100 Sheets
- Sheet Capacity
- 100
Description
Portfolio,Letter,2Pockt,Blak,PK25, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.