
M2.5-0.45X13 4.5 MM Hex Male Female Standoff Aluminum, 500PK
Mfr # 515340
Zoro # G522685546
product price:Â $199.99
/pk 500, $0.40/ea
Free Shipping & Returns
Key Features
Thread Size
M2.5
Overall Length
13 mm
Hex Width
4.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
515340
Zoro #
G522685546
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M2.5
Overall Length
13 mm
Hex Width
4.5 mm
Description
M2.5-0.45X13 4.5 MM Hex Male Female Standoff Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.