
M4-0.7X12 6 MM Hex Male Female Standoff Aluminum, 500PK
Mfr # 515666
Zoro # G322681120
product price:Â $384.99
/pk 500, $0.77/ea
Free Shipping & Returns
Key Features
Thread Size
M4 x 0.7
Overall Length
12 mm
Hex Width
6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
515666
Zoro #
G322681120
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M4 x 0.7
Overall Length
12 mm
Hex Width
6 mm
Description
M4-0.7X12 6 MM Hex Male Female Standoff Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.