This item is Discontinued.

Oz Lifting Products 500lbs. Davit Crane W/ telescoping boom Adjsmt With Manual Brake Winch OZTP500DAV

This item is Discontinued.

Oz Lifting Products

500lbs. Davit Crane W/ telescoping boom Adjsmt With Manual Brake Winch (Discontinued)

Mfr # OZTP500DAV
Zoro # G3893566
UPC # 760921786260
Country of Origin United States
Category Davit Cranes
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
OZTP500DAV
Zoro #
G3893566
UPC #
760921786260
Country of Origin
United States

Description

The TELE-PRO Davit Cranes introduce an industry first telescoping boom adjustment while under load. This innovative feature provides even more versaility of the davit crane. With a 500lbs. capacity, the TELE-PRO 500 has an infinetly adjustable boom that provides a reach from 36" to 66". A ratchet screw jack allows adjustment of the boom to a maximum height of 84". Allowing it to be used in a variety of applications and envirmoments. • Telescoping boom adjustment while under load • Ratchet screw jack adjusts boom under load • 360 degree rotation of crane on sleeve bearing • DIN-Rated hand winch equipped standard with a load holding weatherproof Weston brake (Cable assembly sold separately) • Quick connect winch handle with power drill adapter included • Bases sold separately (comes with mounting template) • Smart Latch technology at boom/mast connection • Headache Ball available and sold separately • Corrosion resistant zinc plated finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.