Shop OZ LIFTING PRODUCTS
See all product information
Create Account
45 ft L Cable Assembly, 1/4 in Dia., 1200 lb Load Capacity
Mfr # OZSS.25-45
Zoro # G7427887
product price:Â
$
227.99
/ea
Free Shipping & Returns
Key Features
For Use With
Winches
Fits Brand
OZ Lifting Products
Includes
Quick Connect Winch Handle with Power Drill Adapter
Product Type
Cable Assembly
Resistance Properties
Corrosion Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OZSS.25-45
- Zoro #
- G7427887
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Cord Length
- 45 ft
- Cord Diameter
- 1/4 in
Details
- Item
- Cable Assembly
- For Use With
- Winches
- Fits Brand
- OZ Lifting Products
- Includes
- Quick Connect Winch Handle with Power Drill Adapter
- Product Type
- Cable Assembly
- Resistance Properties
- Corrosion Resistant
- Number of Strands
- 7 x 19
- Standards
- DIN-Rated
- Compatible with Manufacturer Part Number
- OZ1000DAV-ACW, OZ1000DAV-DCW, OZ1200DAV-ACW, OZACW, OZDCW
- Color
- Silver
- Compatible Load Capacity
- 1,200 lb
- Maximum Load Capacity
- 1,200 lb
- Cord Material
- Stainless Steel
- Cord Type
- Cable
- Operation
- Lifting, Pulling
- Compatible Series
- OZ Lifting Products
Description
Cable Assembly, Cord Diameter 1/4 in, Cord Length 45 ft, Color Silver, Maximum Load Capacity 1,200 lb, Compatible Load Capacity 1,200 lb, Compatible Series OZ Lifting Products, Compatible with Grainger Part Number 48RD46, 48RD49, 48RD50, 48RD56, 48RD57, Compatible with Manufacturer Part Number OZ1000DAV-ACW, OZ1000DAV-DCW, OZ1200DAV-ACW, OZACW, OZDCW, Cord Type Cable, Cord Material Stainless Steel, Number of Strands 7 x 19, For Use With Winches
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov